Motion
10-CJ2B10-45Z

SMC CORP OF AMERICA
10-CJ2B10-45Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #07542049
MFR #10-CJ2B10-45Z
Price$33.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CJ2B10-45Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #07542049
MFR #10-CJ2B10-45Z

Mfr description
10-CJ2B10-45Z
  • Double acting, single rod for use in clean environment
  • Relief or vacuum suction types
  • Bore size (mm): 10, 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.69/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Relief Type
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    10 (Relief Type)
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Mounting Type
    Basic
  • Options Included
    Clean Room, Relief Type, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2-Z
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)