Motion
5185ORA
Lineman Bucket Bags & Accessories - Nylon Material, Number of Compartments: 4
Mi Item #07542272
MFR #5185ORA
Price$279.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Nylon Material, Number of Compartments: 4
Mi Item #07542272
MFR #5185ORA

Mfr description
5185ORA LINEMAN BACKPACK ORANGE
  • Tool Backpack has wide opening to easily accommodate helmets, belts and other equipment
  • Proudly Made in USA
  • Large front pocket for separate storage of gaffs, rubber gloves or other equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.52/each

Specifications

Dimensions

  • Height
    23 in
  • Length
    18 in
  • Width
    10 in

Details

  • Features & Benefits
    • Tool Backpack has wide opening to easily accommodate helmets, belts and other equipment • Proudly Made in USA • Large front pocket for separate storage of gaffs, rubber gloves or other equipment • Padded back area • Durable, double stitched plastic bottom with drain holes • Adjustable padded shoulder straps with adjustable chest strap
  • Material
    Nylon
  • Number Of Compartments
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)