Overview
Mfr description
K040398 BELT
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs4
- Top Width0.560 in
- Overall Length40.37 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data