Motion
ETP-E55

ZERO MAX
ETP-E55

Keyless Bushing - ETP-EXPRESS Series, 55 mm ID, 67 mm OD
MI ITEM #07543091
MFR #ETP-E55
Price$645.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E55

Keyless Bushing - ETP-EXPRESS Series, 55 mm ID, 67 mm OD
MI ITEM #07543091
MFR #ETP-E55

Mfr description
ETP-E55 KEYLESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.14/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    55 mm
  • Outside Diameter  
    67 mm
  • Overall Length
    85 mm
  • Screw Size
    M16
  • Weight
    3.31 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    15961 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)