Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Body OptionAxial Direction Ported
- Body TypeCompact
- Compact Cylinder TypeTwin Bore
- Country of OriginJP
- Cylinder StyleCompact
- Cylinder SuffixL10P-40
- Guide TypeBall Bushing Bearing
- MagnetWith Magnet
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Options IncludedAxial Direction Ported, Ball Bush Bearing
- Piping TypeAxial Direction Ported
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeGuided Air Cylinders
- Rod TypeDual Rod
- SeriesCXSJ
- TypeCompact
Overview
Mfr description
CXSJL10P-40
- Bore sizes: 6, 10, 15, 20, 25, 32mm
- Non-rotating accuracy: ± 0.1°
- Stroke lengths up to 100mm
- Auto switch capable