Motion
TN050X6
Needle Valve - Carbon Steel Material
MI ITEM #07544174
MFR #TN050X6
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
MI ITEM #07544174
MFR #TN050X6

Mfr description
TN050X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
  • Thread Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)