Motion
20394
No, HDPE Material, Red Color
MI ITEM #07544191
MFR #20394
Your Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No, HDPE Material, Red Color
MI ITEM #07544191
MFR #20394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.54/each(List $26.14)

Overview

Mfr description
HARD HAT - CHARGER, SLOTTED, 4PT RED

Specifications

  • Includes
    Absorbent Brow Pad
  • Color
    Red
  • Ventilation
    No
  • ANSI Rating
    ANSI Z89.1
  • Standards Met
    Type 1 | Class C, G & E
  • Material
    HDPE
  • Size
    6.5 to 8
  • Band Type
    Foam-Backed Absorbent
  • Country of Origin
    United States

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text