Motion
05B-1 G52 RIV 5M JWIS CHAIN

IWIS
05B-1 G52 RIV 5M JWIS CHAIN

Roller Chain - British Standard Series, 05 B-1 / 8.00 mm Pitch, Riveted, 1 Strand, 5.00 m Length
Mi Item #07544287
MFR #05B-1 G52 RIV 5M JWIS CHAIN
Price$77.87/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
05B-1 G52 RIV 5M JWIS CHAIN

Roller Chain - British Standard Series, 05 B-1 / 8.00 mm Pitch, Riveted, 1 Strand, 5.00 m Length
Mi Item #07544287
MFR #05B-1 G52 RIV 5M JWIS CHAIN

Mfr description
05B-1 G52 RIV 5M JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.87/mr

Specifications

Dimensions

  • Chain Size & Pitch
    05 B-1 / 8.00 mm
  • Link Plate Height
    7.10 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    2.31 mm
  • Pitch
    8.00 mm
  • Roller Diameter
    5.00 mm
  • Roller Width
    3.16 mm
  • Tensile Strength
    6.00 kN
  • Weight
    2.47 lbs
  • Weight per Foot
    0.12 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    05 B-1 / 8.00 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648007189
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648007189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)