Motion
LFR-1/2-D-5M-O-MIDI

FESTO CORPORATION
LFR-1/2-D-5M-O-MIDI

192615 LFR-1/2-D-5M-O-MIDI REGULATOR
MI ITEM #07544373
MFR #LFR-1/2-D-5M-O-MIDI
Price$266.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-5M-O-MIDI

192615 LFR-1/2-D-5M-O-MIDI REGULATOR
MI ITEM #07544373
MFR #LFR-1/2-D-5M-O-MIDI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$266.02/each

Specifications

Dimensions

  • Weight
    1.984 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    91.82 scfm
  • Maximum Operating Pressure
    16 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
192615 LFR-1/2-D-5M-O-MIDI REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought