Motion
EVS7-8-FJG-D-3CV

SMC CORP OF AMERICA
EVS7-8-FJG-D-3CV

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #07544378
MFR #EVS7-8-FJG-D-3CV
Price$186.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FJG-D-3CV

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #07544378
MFR #EVS7-8-FJG-D-3CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.00/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
EVS7-8-FJG-D-3CV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought