Overview
Mfr description
LFE1K4F
- Flow ranges (lpm): 0.5-20, 2.5-100, 5-200
- Port Sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
- Temperature rating: 0-85°C
- Output options: 1-5v, 4-20mA
- Accuracy: ±4% F.S.
- Repeatability: ±2% F.S.
Specifications
- SeriesLFE
- Country of OriginJP
- Product TypeFlow Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data