Motion
48-22-8425

MILWAUKEE TOOL
48-22-8425

PACKOUT™ Large Tool Box
Mi Item #07544457
MFR #48-22-8425
Price$94.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8425

PACKOUT™ Large Tool Box
Mi Item #07544457
MFR #48-22-8425

Mfr description
48-22-8425 PACK OUT LARGE TOOL BOX
  • IP65 Rated weather seal
  • Metal reinforced top handle
  • Metal reinforced corners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $173.60)
USD$94.97/each

Specifications

Dimensions

  • Depth
    22.1 in
  • Height
    11.3 in
  • Width
    16.1 in

Details

  • Color
    Red
  • Includes
    (1) PACKOUT Large Tool Box
  • Manufacturer Upc Number
    045242505340
  • Material
    Plastic
  • Number Of Compartments
    1
  • UPC_NO
    045242505340
  • Weight Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)