Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8426

Toolboxe - Plastic, 1 Compartments, 18.9 in High, 22.1 in Deep
MI ITEM #07544460
MFR #48-22-8426

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Depth
    22.1 in
  • Height
    18.9 in
  • Width
    25.6 in

Details

  • Color
    Red
  • Includes
    (1) PACKOUT Rolling Tool Box
  • Manufacturer Upc Number
    045242505357
  • Material
    Plastic
  • Number Of Compartments
    1
  • Weight Capacity
    250 lbs

Overview

Mfr description
48-22-8426 PACK OUT ROLLING TOOL BOX
  • Industrial grade extension handle
  • 9 in. all-terrain wheels
  • IP65 Rated weather seal
  • Metal reinforced corners
  • Metal reinforced locking point
  • Interior organizer tray
  • Mounting location for the one key tick
  • Heavy duty latches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought