Motion
SS5Y5-10F1-12BS-C6

SMC CORP OF AMERICA
SS5Y5-10F1-12BS-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 6 mm, One Touch Fitting Threads
MI ITEM #07544481
MFR #SS5Y5-10F1-12BS-C6
Price$322.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10F1-12BS-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 6 mm, One Touch Fitting Threads
MI ITEM #07544481
MFR #SS5Y5-10F1-12BS-C6

Mfr description
SS5Y5-10F1-12BS-C6
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.50/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • Flow Direction
    4-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    12
  • Piping Type
    Side Ported
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector
  • Thread Standard
    One Touch Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)