Motion
6213/HC5C3

SKF
6213/HC5C3

Radial & Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #07544483
MFR #6213/HC5C3
Price$1,223.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6213/HC5C3

Radial & Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #07544483
MFR #6213/HC5C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,223.78/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Long Description
    The 6213/HC5C3 is a 65 mm bore radial/deep groove ball bearing with a 120 mm OD and 23 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6213/HC5C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6213/HC5C3 HYBRID BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought