Motion
HTG 3-INCH WIDE HEATGUARD TAPE

GATES RUBBER CO
HTG 3-INCH WIDE HEATGUARD TAPE

HTG 3-INCH WIDE HEATGUARD TAPE
MI ITEM #07544592
MFR #HTG 3-INCH WIDE HEATGUARD TAPE
List Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HTG 3-INCH WIDE HEATGUARD TAPE

HTG 3-INCH WIDE HEATGUARD TAPE
MI ITEM #07544592
MFR #HTG 3-INCH WIDE HEATGUARD TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.27/each for your price

Overview

Mfr description
HTG 7277-0012 3" WIDE HEATGUARD TAPE
  • White knitted fiberglass yarn woven in a flat strip; Coated on one side with iron oxide; Red silicone rubber with a nominal thickness of 0.147"; Rated for 500°F (260°C) continuous exposure, up to 2000°F (1093°C) for 15-20 minutes and up to 3000°F (1650°C) for 15-30 seconds.

Specifications

  • Material
    Fiberglass
  • Color
    White
  • Harmonization Code
    7019.19.9100
  • Country of Origin
    CA
  • UPC_NO
    770075524724
  • Description
    HeatGuard Tape is designed to provide a non-adhesive insulating wrap that can be used as a substitute for HeatGuard protective sheathing, offering resistance to molten metal splash, radiant heat, abrasion, corrosive atmosphere, moisture, chemicals, vibration and electricty.
  • End Type
    HTG
  • Fitting Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text