Motion
SVO1
High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, 5 XL, Hi-Vis Orange
Mi Item #07545164
MFR #SVO1
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2 XL, 3 XL, 4 XL, 5 XL, Hi-Vis Orange
Mi Item #07545164
MFR #SVO1

Mfr description
SVO1 2X-5X HIGH VIZ ORG VEST W/ YLW STP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Size
    2, 3, 4, 5
  • Stripe Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Durable Elastic Side Straps | Maintains Brightness Up To 25 Washings
  • Color
    Hi-Vis Orange
  • Description
    Radians Non Rated Safety Vests with 1.0000 in Tape
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)