Motion
VS7-6-FG-S-3ZA02F-Q

SMC CORP OF AMERICA
VS7-6-FG-S-3ZA02F-Q

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, 1/4 in
Mi Item #07545189
MFR #VS7-6-FG-S-3ZA02F-Q
Price$107.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-S-3ZA02F-Q

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, 1/4 in
Mi Item #07545189
MFR #VS7-6-FG-S-3ZA02F-Q

Mfr description
VS7-6-FG-S-3ZA02F-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.00/ft

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VS7
  • Manifold Port(s)
    0.2500 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    ISO 5599
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Seal Material
    Metal
  • Series
    VS7
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    ISO interface size 1
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VS7
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)