Motion
VZ3140-5DB
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #07546169
MFR #VZ3140-5DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #07546169
MFR #VZ3140-5DB

Mfr description
VZ3140-5DB SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VZ3000
  • Manual Operation Type
    Locking (Slotted)
  • Manual Override Type
    Locking
  • Maximum Working Pressure
    101.53 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.76 to 101.53 psi
  • Piping Type
    Base Mounted
  • Response Time
    20 ms, 62 ms
  • Series
    VZ
  • Set Pressure Range
    21.76 to 101.53 psi
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VZ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)