Motion
246914

GRACO INC
246914

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #07546183
MFR #246914
Price$2,865.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246914

Lubrication Pump - Air Operated Pump, Grease, 50:1 Ratio
Mi Item #07546183
MFR #246914

Mfr description
246914 PUMP,STAT,FB 225,50:1,120#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,865.88/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    0.375 in NPT Female
  • Compatible Container Size
    120 lb
  • Hose Diameter
    1/4 in
  • Hose Length
    6 ft
  • Outlet Thread Connection
    NPT Female

Details

  • Application
    Industrial
  • Includes
    Pump, Hose, Fitting Kit, Cover, Follow Plate, Shim
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5000 psi
  • Pump Material
    Steel, Urethane, Aluminum, Buna-N, Brass, Ethylene, Delrin
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)