Motion
VV5F5-20-061-00T

SMC CORP OF AMERICA
VV5F5-20-061-00T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Manifold
Mi Item #07546326
MFR #VV5F5-20-061-00T
Price$101.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5F5-20-061-00T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Manifold
Mi Item #07546326
MFR #VV5F5-20-061-00T

Mfr description
VV5F5-20-061-00T 6 STATION MANIFOLD
  • VF5000 series manifold
  • Metric threads (Rc(PT))
  • Manifold type: B mount (single base)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.25/each

Specifications

Dimensions

  • Subplate Port Size
    NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Top
  • Flow Direction
    5-Way
  • For Use With Series
    VF5000
  • Manifold Port(s)
    NPTF
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Stations
    6
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Series
    VF
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VF5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)