Motion
69AHC541-36
Conveyor Belt Idler - 35 ° Trough Angle, 5.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #07546379
MFR #69AHC541-36
Price$614.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - 35 ° Trough Angle, 5.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #07546379
MFR #69AHC541-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$614.08/each

Specifications

Dimensions

  • Belt Width  
    36.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • Idler Type
    Troughing Idler
  • Material
    Steel
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
69AHC541-36 TROUGH ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought