Motion
7800-B
Air Motor - 0.85 hp, Free Speed 18000 rpm, 41.7 cfm
MI ITEM #07546434
MFR #7800-B
Price$4,118.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.85 hp, Free Speed 18000 rpm, 41.7 cfm
MI ITEM #07546434
MFR #7800-B

Mfr description
7800-B AIR MOTOR
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,118.28/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    3.5 in
  • Spindle Size
    1/2 in Keyed
  • Stall Torque
    1.00 in

Details

  • Air Consumption
    41.7 cfm
  • Free Speed
    18000 rpm
  • Gear Reduction
    Single
  • Maximum Power
    0.85 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    9000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)