Motion
IXF64-U
4 CS Internal Expansion Ferrule 4-40/64 to
MI ITEM #07546458
MFR #IXF64-U
Price$206.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Internal Expansion Ferrule 4-40/64 to
MI ITEM #07546458
MFR #IXF64-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.13/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Outer Diameter
    4.6880 in
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    3.988 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation, Only one expansion tool is needed for each ID, Dixon Holedall stems and ferrules are specifically designed to be used together as a coupling system, Do not use a wrench or vice on ferrule, Holedall couplings are never to be used for steam service, Not to be used with plastic lined chemical hose, Strict adherence to ferrule OD range is essential
  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Configuration
    Straight
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Internal Expansion
  • Fitting Type
    Internal Expansion
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Manufacturer Catalog Number
    IXF64-U
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Internal Expansion
  • Type
    Internal Expansion Ferrule

Overview

Mfr description
IXF64-U FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought