Motion
TS 38/140

SKF
TS 38/140

140 mm Bore, Steel with Silicone Element Material, Compatible Bore: 140 mm , 205 mm OD, 42 mm Overall Width
Mi Item #07546637
MFR #TS 38/140
Price$997.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 38/140

140 mm Bore, Steel with Silicone Element Material, Compatible Bore: 140 mm , 205 mm OD, 42 mm Overall Width
Mi Item #07546637
MFR #TS 38/140

Mfr description
TS 38/140 SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.07/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Compatible Bore Diameter
    140 mm
  • Outside Diameter
    205 mm
  • Overall Width
    42 mm
  • Width
    1.6535 in, 42 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)