1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 526
115 mm Bore, Steel with Nitrile Rubber Elements Material, 212 mm OD, 53.50 mm Overall Width
MI ITEM #
07546665
MFR #
TK 526
List Price
$2,739.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 526
115 mm Bore, Steel with Nitrile Rubber Elements Material, 212 mm OD, 53.50 mm Overall Width
MI ITEM #
07546665
MFR #
TK 526
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,739.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TK 526 SEAL
Specifications
Width
2.1063 in, 53.50 mm
Outside Diameter
212 mm
Overall Width
53.50 mm
Material
Steel with Nitrile Rubber Elements
Bore Diameter
115 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data