Motion
P2B208CE 2 1/2 2B P RLR BRG

REXNORD INC
P2B208CE 2 1/2 2B P RLR BRG

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07546762
MFR #P2B208CE 2 1/2 2B P RLR BRG
Price$2,393.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P2B208CE 2 1/2 2B P RLR BRG

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07546762
MFR #P2B208CE 2 1/2 2B P RLR BRG

Mfr description
P2B-208-C-E 2 1/2 2B PBLK RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,393.47/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.8100 in
  • Bolt Center To Center Length
    6.9400 to 7.3100 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Bore Length
    3.5500 in
  • Housing Dimensions
    8.8600 x 2.8100 x 5.5900 in
  • Housing Width
    2.8100 in
  • Inside Diameter
    2.5000 in
  • Length
    8.8600 in
  • Length Through Bore
    3.5500 in
  • Max Bolt Hole Spacing
    7.3100 in
  • Min Bolt Hole Spacing
    6.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    5.5900 in
  • Overall Length  
    8.8600 in
  • Overall Width
    3.5500 in
  • Shaft Diameter
    2.5000 in
  • Thread Size
    1/8 NPT
  • Weight
    13.94 lbs
  • Width
    3.5500 in, 90.17 mm

Details

  • Additional Details
    Relubricatable | Expansion unit | Accessories include open cap and closed cap
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    38400 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    One Closed
  • End Type
    Closed, Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Closed cap, Grease Fitting, Open cap, Setscrew mounting collar
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B208CE
  • Manufacturer Upc Number
    782934931802
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2670 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    SEE AUX CAP KIT
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    43870 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)