Motion
P2B308CE 3 1/2 2B P RLR BRG

REXNORD INC
P2B308CE 3 1/2 2B P RLR BRG

Pillow Block Roller Bearing Unit - 3.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07546764
MFR #P2B308CE 3 1/2 2B P RLR BRG
Price$5,464.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P2B308CE 3 1/2 2B P RLR BRG

Pillow Block Roller Bearing Unit - 3.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07546764
MFR #P2B308CE 3 1/2 2B P RLR BRG

Mfr description
P2B-308-C-E 3 1/2 2B PBLK RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,464.23/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.4200 in
  • Bolt Center To Center Length
    9.3800 to 10.6300 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.5000 in
  • Bore Inside Diameter
    3.5000 in
  • Bore Length
    4.1200 in
  • Housing Dimensions
    12.6300 x 4.1200 x 7.5000 in
  • Housing Width
    4.1200 in
  • Inner Race Width
    4.1200 in
  • Inside Diameter
    3.5000 in
  • Length
    12.6300 in
  • Length Through Bore
    4.1200 in
  • Max Bolt Hole Spacing
    10.6300 in
  • Min Bolt Hole Spacing
    9.3800 in
  • Misalignment Angle
    2 °
  • Overall Height  
    7.5000 in
  • Overall Length  
    12.6250 in
  • Overall Width
    4.1200 in
  • Shaft Diameter
    3.5000 in
  • Thread Size
    1/8 NPT
  • Weight
    29.03 lbs
  • Width
    4.1200 in, 104.65 mm

Details

  • Additional Details
    Setscrew mounting collar | Clearance seal | Exxon Ronex MP grease | Accessories include open cap and closed cap | Powder Coated
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    64000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Exxon Ronex Mp
  • Harmonization Code
    8483204080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Closed cap, Open cap
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B308CE
  • Manufacturer Upc Number
    782934931642
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1980 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    SEE AUX CAP KIT
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    77880 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)