Motion
P4B115T 1 15/16 4B P RLR BRG

REXNORD INC
P4B115T 1 15/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07546846
MFR #P4B115T 1 15/16 4B P RLR BRG
Price$1,325.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P4B115T 1 15/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07546846
MFR #P4B115T 1 15/16 4B P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,325.22/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    6.0600 to 6.4400 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.8400 in
  • Housing Dimensions
    7.7000 x 3.0000 x 4.5000 in
  • Housing Width
    3.0000 in
  • Inside Diameter
    1.9375 in
  • Length
    7.7000 in
  • Length Through Bore
    2.8400 in
  • Max Bolt Hole Spacing
    6.4400 in
  • Min Bolt Hole Spacing
    6.0600 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    4.5000 in
  • Overall Length  
    7.7000 in
  • Overall Width
    3.0000 in
  • Shaft Diameter
    1.9375 in
  • Weight
    8.61 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Triple Lip Seal | Relubricatable | Powder Coated
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Compatible Frame Type
    P4B
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    21000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Exxon Ronex Mp
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Closed cap, Open cap
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P4B115T
  • Manufacturer Upc Number
    782934931574
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3060 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    SEE AUX CAP KIT
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Multi-Lip Contact
  • Seal Material
    Buna
  • Seal Type
    Triple Lip
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    24710 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931574

Overview

Mfr description
P4B-115-T 1 15/16 4B PBLK RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text