Motion
02385763
1/16" 135° Spiral Flute High Speed Steel Screw Machine Drill Bit Oxide Finish, Right Hand Cut, 5/8" Flute Length, 1-5/8" OAL, Split Point, Straight Shank
Mi Item #07546922
MFR #02385763
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" 135° Spiral Flute High Speed Steel Screw Machine Drill Bit Oxide Finish, Right Hand Cut, 5/8" Flute Length, 1-5/8" OAL, Split Point, Straight Shank
Mi Item #07546922
MFR #02385763

Mfr description
02385763 1/16" 135 DEG; SPIRAL FLUTE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and iron based ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Drill Bit Size
    0.0625 in
  • Drill Point Angle
    135°
  • Flute Length
    5/8 in
  • Overall Length
    1-5/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Oxide
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)