Motion
06262
FLEX-HONE® for Firearms, .223 Remington Rifle Chamber, 0.223" (6mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #07546954
MFR #06262
Your Price$56.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .223 Remington Rifle Chamber, 0.223" (6mm) Hole Diameter, 8" OAL, 400 Grit, Silicon Carbide
MI ITEM #07546954
MFR #06262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.75/each(List $68.10)

Overview

Mfr description
06262 FLEX-HONE CHAMBER-HONE .223 400SC

Specifications

  • For Hole Diameter
    0.223 in
  • Grit Number
    400
  • Hone Length
    2 in
  • Overall Length
    8 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469100627
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text