Overview
Mfr description
EFB115TE 1 15/16 4B FLG TYPE E RLR BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeTriple-Lip Contact Seal
- Lubrication TypeLubrication Fitting
- LubricantExxon Ronex MP grease
- ApplicationIdeal solution for conveyors and fan & blower applications
- SeriesEFB
- Manufacturer Upc Number782934930294
- UPC_NO782934930294
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data