Motion
EFB211C 2 11/16 4B FLG TYPE E RLR BRG

REXNORD INC
EFB211C 2 11/16 4B FLG TYPE E RLR BRG

Type E Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #07547214
MFR #EFB211C 2 11/16 4B FLG TYPE E RLR BRG
List Price$3,114.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
EFB211C 2 11/16 4B FLG TYPE E RLR BRG

Type E Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 2-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #07547214
MFR #EFB211C 2 11/16 4B FLG TYPE E RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,114.16/each for your price

Overview

Mfr description
EFB211C 2 11/16 4B FLG TYPE E RLR BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Exxon Ronex MP grease
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Series
    EFB
  • Manufacturer Upc Number
    782934930164
  • UPC_NO
    782934930164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text