Motion
EFB315CE 3 15/16 4B FLG TYPE E RLR BRG

REXNORD INC
EFB315CE 3 15/16 4B FLG TYPE E RLR BRG

Type E Four-Bolt Square Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #07547231
MFR #EFB315CE 3 15/16 4B FLG TYPE E RLR BRG
Price$7,338.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
EFB315CE 3 15/16 4B FLG TYPE E RLR BRG

Type E Four-Bolt Square Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #07547231
MFR #EFB315CE 3 15/16 4B FLG TYPE E RLR BRG

Mfr description
EFB315CE 3 15/16 4B FLG TYPE E RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,338.61/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.2200 in
  • Bore Diameter  
    3-15/16 in

Details

  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934929984
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    EFB
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934929984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)