Motion
EP2B115TE 1 15/16 2B P TYPE E RLR BRG

REXNORD INC
EP2B115TE 1 15/16 2B P TYPE E RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07547245
MFR #EP2B115TE 1 15/16 2B P TYPE E RLR BRG
Price$1,486.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
EP2B115TE 1 15/16 2B P TYPE E RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07547245
MFR #EP2B115TE 1 15/16 2B P TYPE E RLR BRG

Mfr description
EP2B115TE 1 15/16 2B PBLK TYPE E RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.1300 in
  • Bolt Center To Center Length
    6.8800 to 7.1200 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.8400 in
  • Housing Width
    2.8400 in
  • Inside Diameter
    1.9375 in
  • Length
    8.6700 in
  • Length Through Bore
    2.8400 in
  • Overall Height  
    4.5000 in
  • Overall Length  
    8.6700 in
  • Overall Width
    2.8400 in
  • Weight
    7.25 lbs
  • Width
    2.8400 in, 72.14 mm

Details

  • Additional Details
    Setscrew mounting collar | Triple lip seal | Exxon Ronex MP grease | Accessories include open cap and closed cap | Relubricatable | Powder Coated Housing
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    21000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Closed cap, Open cap, Straight and 90 °fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934931093
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3060 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Lip
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple Lip
  • Series
    EP2B
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    24710 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)