Motion
EP2B215CE 2 15/16 2B PB TPE E RLR BRG

REXNORD INC
EP2B215CE 2 15/16 2B PB TPE E RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07547263
MFR #EP2B215CE 2 15/16 2B PB TPE E RLR BRG
Price$996.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
EP2B215CE 2 15/16 2B PB TPE E RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #07547263
MFR #EP2B215CE 2 15/16 2B PB TPE E RLR BRG

Mfr description
EP2B215CE 2 15/16 2B PBLK TYPE E RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.6900 in
  • Bolt Center To Center Length
    9.3100 to 9.6900 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.6500 in
  • Housing Width
    3.6500 in
  • Inside Diameter
    2.9375 in
  • Length
    11.6700 in
  • Length Through Bore
    3.6500 in
  • Max Bolt Hole Spacing
    9.6900 in
  • Min Bolt Hole Spacing
    9.3100 in
  • Overall Height  
    6.2600 in
  • Overall Length  
    11.6700 in
  • Overall Width
    3.6500 in
  • Weight
    20.4 lbs
  • Width
    3.6500 in, 92.70 mm

Details

  • Additional Details
    Setscrew mounting collar | Clearance seal | Exxon Ronex MP grease | Open cap | Closed cap
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    41000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Closed cap, Open cap
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    EP2B215CE
  • Manufacturer Upc Number
    782934930904
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2420 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    48420 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934930904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)