Motion
FB107CE 1 7/16 4B FLG RLR BRG

REXNORD INC
FB107CE 1 7/16 4B FLG RLR BRG

Four-Bolt Square Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547271
MFR #FB107CE 1 7/16 4B FLG RLR BRG
Price$1,403.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FB107CE 1 7/16 4B FLG RLR BRG

Four-Bolt Square Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547271
MFR #FB107CE 1 7/16 4B FLG RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,403.04/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.8100 in
  • Bore Diameter  
    1-7/16 in

Details

  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934930829
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    FB
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934930829

Overview

Mfr description
FB107CE 1 7/16 4B FLG RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text