Motion
FC111T 1 11/16 PILOTED FLG RLR BRG

REXNORD INC
FC111T 1 11/16 PILOTED FLG RLR BRG

Four-Bolt Piloted Flange Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #07547316
MFR #FC111T 1 11/16 PILOTED FLG RLR BRG
Price$1,960.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FC111T 1 11/16 PILOTED FLG RLR BRG

Four-Bolt Piloted Flange Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #07547316
MFR #FC111T 1 11/16 PILOTED FLG RLR BRG

Mfr description
FC111T 1 11/16 PILOTED FLG RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,960.21/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1200 in
  • Bore Diameter  
    1-11/16 in

Details

  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934929915
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    FC
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934929915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)