Motion
P2B107C 1 7/16 2B P RLR BRG

REXNORD INC
P2B107C 1 7/16 2B P RLR BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07547358
MFR #P2B107C 1 7/16 2B P RLR BRG
Price$442.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P2B107C 1 7/16 2B P RLR BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07547358
MFR #P2B107C 1 7/16 2B P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$442.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.9500 in
  • Bolt Center To Center Length
    4.8100 to 5.2000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    2.7100 in
  • Housing Width
    2.7100 in
  • Inside Diameter
    1.4375 in
  • Length
    6.6200 in
  • Length Through Bore
    2.7100 in
  • Max Bolt Hole Spacing
    5.2000 in
  • Min Bolt Hole Spacing
    4.8100 in
  • Overall Height  
    3.8500 in
  • Overall Length  
    6.6200 in
  • Overall Width
    2.7100 in
  • Shaft Diameter
    1.4375 in
  • Weight
    5 lbs
  • Width
    2.7100 in, 68.83 mm

Details

  • Additional Details
    Clearance seal | Accessories include open cap and closed cap
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    20000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Includes
    Closed cap, Open cap
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934932021
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    4040 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    P2B
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    21360 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934932021

Overview

Mfr description
P2B107C 1 7/16 2B PBLK RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text