Motion
P2B111C 1 11/16 2B PBLK RLR BRG

REXNORD INC
P2B111C 1 11/16 2B PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07547362
MFR #P2B111C 1 11/16 2B PBLK RLR BRG
Your Price$862.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P2B111C 1 11/16 2B PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07547362
MFR #P2B111C 1 11/16 2B PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$862.84/each(List $1,035.40)

Overview

Mfr description
P2B111C 1 11/16 2B PBLK RLR BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.3100 to 5.7000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Clearance/Non-Contact
  • Length Through Bore
    2.7600 in
  • Lubrication Type
    Lubrication Fitting
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Series
    P2B
  • Lubricant
    Exxon Ronex MP grease
  • Manufacturer Upc Number
    782934931987
  • UPC_NO
    782934931987
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text