Motion
P2B307T 3 7/16 2B P RLR BRG

REXNORD INC
P2B307T 3 7/16 2B P RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07547390
MFR #P2B307T 3 7/16 2B P RLR BRG
Price$1,505.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P2B307T 3 7/16 2B P RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07547390
MFR #P2B307T 3 7/16 2B P RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,505.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.4200 in
  • Bolt Center To Center Length
    9.3800 to 10.6300 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    4.1200 in
  • Housing Width
    4.1200 in
  • Inside Diameter
    3.4375 in
  • Length
    12.6300 in
  • Length Through Bore
    4.1200 in
  • Max Bolt Hole Spacing
    10.6300 in
  • Min Bolt Hole Spacing
    9.3800 in
  • Overall Height  
    7.5000 in
  • Overall Length  
    12.6250 in
  • Overall Width
    4.1200 in
  • Shaft Diameter
    3.4375 in
  • Weight
    29.03 lbs
  • Width
    4.1200 in, 104.65 mm

Details

  • Additional Details
    Triple lip seal | Accessories include open cap and closed cap
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    64000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    closed cap, open cap
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934931697
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1710 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Multi-Lip Contact
  • Seal Type
    Triple Lip
  • Sealing Type
    Multi-Lip Contact
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    77880 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931697

Overview

Mfr description
P2B307T 3 7/16 2B PBLK RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text