Motion
P4B115CE 1 15/16 4B PBLK RLR BRG

REXNORD INC
P4B115CE 1 15/16 4B PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #07547397
MFR #P4B115CE 1 15/16 4B PBLK RLR BRG
List Price$1,769.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P4B115CE 1 15/16 4B PBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #07547397
MFR #P4B115CE 1 15/16 4B PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,769.29/each for your price

Overview

Mfr description
P4B115CE 1 15/16 4B PBLK RLR BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.0600 to 6.4400 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.2500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Clearance/Non-Contact
  • Length Through Bore
    2.8400 in
  • Lubrication Type
    Lubrication Fitting
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Series
    P4B
  • Lubricant
    Exxon Ronex MP grease
  • Manufacturer Upc Number
    782934931567
  • UPC_NO
    782934931567
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text