Motion
P4B307C 3 7/16 4B P RLR BRG

REXNORD INC
P4B307C 3 7/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #07547415
MFR #P4B307C 3 7/16 4B P RLR BRG
Price$2,258.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P4B307C 3 7/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #07547415
MFR #P4B307C 3 7/16 4B P RLR BRG

Mfr description
P4B307C 3 7/16 4B PBLK RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,258.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    9.3800 to 10.6200 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    4.1200 in
  • Housing Width
    4.5000 in
  • Inside Diameter
    3.4375 in
  • Length
    12.4000 in
  • Length Through Bore
    4.1200 in
  • Max Bolt Hole Spacing
    10.6200 in
  • Min Bolt Hole Spacing
    9.3800 in
  • Overall Height  
    7.5600 in
  • Overall Length  
    12.4000 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    35.7 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    64000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Exxon Ronex Mp
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Closed Cap, Open Cap
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P4B307C
  • Manufacturer Upc Number
    782934931345
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1980 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    P4B
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    77880 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)