Motion
P4B315T 3 15/16 4B P RLR BRG

REXNORD INC
P4B315T 3 15/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07547424
MFR #P4B315T 3 15/16 4B P RLR BRG
Price$2,618.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P4B315T 3 15/16 4B P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #07547424
MFR #P4B315T 3 15/16 4B P RLR BRG

Mfr description
P4B315T 3 15/16 4B PBLK RLR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,618.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    12.1300 to 12.8700 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    4.6400 in
  • Housing Width
    4.6400 in
  • Inside Diameter
    3.9375 in
  • Length
    14.7500 in
  • Length Through Bore
    4.6400 in
  • Max Bolt Hole Spacing
    12.8700 in
  • Min Bolt Hole Spacing
    12.1300 in
  • Overall Height  
    8.4400 in
  • Overall Length  
    14.7500 in
  • Overall Width
    4.6400 in
  • Shaft Diameter
    3.9375 in
  • Weight
    50.41 lbs
  • Width
    4.6400 in, 117.85 mm

Details

  • Additional Details
    Triple Lip Seal | Relubricatable
  • Application
    Ideal solution for conveyors and fan & blower applications
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Dynamic Load Capacity
    80000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    closed cap, open cap
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Exxon Ronex MP grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    782934931253
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1520 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Multi-Lip Contact
  • Seal Type
    Triple Lip
  • Sealing Type
    Multi-Lip Contact
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    98600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782934931253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)