Motion
P2B-S2-207RE

DODGE
P2B-S2-207RE

Pillow Block Roller Bearing Unit - Two-Bolt Base, 2-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #07547547
MFR #P2B-S2-207RE
Price$941.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-207RE

Pillow Block Roller Bearing Unit - Two-Bolt Base, 2-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #07547547
MFR #P2B-S2-207RE

Mfr description
P2B-S2-207RE 070305
  • Interchangeable with Type E style pillow blocks and flanges
  • Same proven DODGE S-2000 double row spherical insert
  • 65° springlock collar mounting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$941.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.8100 in
  • Bolt Center To Center Length
    6.9400 to 7.3100 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3.2000 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    3.2000 in
  • Overall Height  
    5.5900 in
  • Overall Length  
    9.2500 in
  • Overall Width
    3.2000 in
  • Take Up Frame Size
    HD-200, LD-40

Details

  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    070305
  • Manufacturer Upc Number
    782475306121
  • Max Rpm
    1740 rpm
  • Mounting
    Two-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    47500 lbf
  • Replacement Bearing
    22213
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475306121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)