Motion
MGPL50-40ZAA-M9P-X2616

SMC CORP OF AMERICA
MGPL50-40ZAA-M9P-X2616

MGPL50-40ZAA-M9P-X2616
Mi Item #07547580
MFR #MGPL50-40ZAA-M9P-X2616
Price$1,668.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL50-40ZAA-M9P-X2616

MGPL50-40ZAA-M9P-X2616
Mi Item #07547580
MFR #MGPL50-40ZAA-M9P-X2616

Mfr description
MGPL50-40ZAA-M9P-X2616
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,668.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    T-Slot
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGP Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)