Motion
P2BE 307-SRB-SLE

SKF
P2BE 307-SRB-SLE

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #07547616
MFR #P2BE 307-SRB-SLE
Price$2,052.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 307-SRB-SLE

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #07547616
MFR #P2BE 307-SRB-SLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,052.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-5/8 in
  • Bolt Center To Center Length
    10.6875 to 11.3125 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    7.5000 in
  • Overall Length  
    14.0000 in
  • Overall Width
    4.4375 in
  • Weight
    36.38 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    56900 lbf
  • Radial Static Load Capacity
    76400 lbf
  • Replacement Bearing
    22218
  • Seal Type
    Labyrinth
  • Series
    SYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579140867

Overview

Mfr description
P2BE 307-SRB-SLE REPL SYE 3.7/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text