Motion
F4BR 111-SRB-SRH

SKF
F4BR 111-SRB-SRH

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #07547624
MFR #F4BR 111-SRB-SRH
Your Price$585.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BR 111-SRB-SRH

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #07547624
MFR #F4BR 111-SRB-SRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$585.13/each(List $702.15)

Overview

Mfr description
F4BR 111-SRB-SRH REPL FYR 1.11/16 H

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Depth
    3 in
  • Radial Dynamic Load Capacity
    17300 lbf
  • Radial Static Load Capacity
    19800 lbf
  • Operating Temperature Range
    Maximum of +110 °F °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    222
  • UPC_NO
    7316579137591
  • Weight
    10.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text