Motion
F4BR 207-SRB-SLE

SKF
F4BR 207-SRB-SLE

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547634
MFR #F4BR 207-SRB-SLE
Price$1,020.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BR 207-SRB-SLE

Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547634
MFR #F4BR 207-SRB-SLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,020.68/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    13.45 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579138130

Overview

Mfr description
F4BR 207-SRB-SLE REPL FYR 2.7/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text