Motion
F4BRP 203-SRB-SL

SKF
F4BRP 203-SRB-SL

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547664
MFR #F4BRP 203-SRB-SL
Price$836.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 203-SRB-SL

Flange-Mount Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #07547664
MFR #F4BRP 203-SRB-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.36/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    9.92 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139090

Overview

Mfr description
F4BRP 203-SRB-SLE REPL FYRP 2.3/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text